Beli harga las listrik mig di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  2. HUGONG MIG Inverter Welding Machine (Mesin Las)
    Mulai

    Rp23.999.900

    HUGONG MIG Inverter Welding Machine (Mesin Las)
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  3. DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Mulai

    Rp20.999.900

    DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  4. Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    Mulai

    Rp1.899.900

    Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Input Power (50/60Hz) (KVA): 4
    • Output Current Range (A): 20-140 (MIG), 20-120 (MMA)
    • Duty Cycle (%): 45
    • Dimensions (mm): 390x235x275
    • Efficiency (%): 85
    • Insulation class: F
    • No. Load Voltage (V): 51.5
    • Power Factor : 0.93
    • Protecion Class: IP21S
    • Wire Diameter: 0.8-1.0
  5. RHINO Panasonic Type MIG Torch (Stang Las MIG)
    Mulai

    Rp789.900

    RHINO Panasonic Type MIG Torch (Stang Las MIG)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Size (cm): 400
  6. Redbo Welding Machine Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Welding Machine Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  7. Redbo Single Phase Welding Machine (Mesin Las)
    Mulai

    Rp7.099.900

    Redbo Single Phase Welding Machine (Mesin Las)
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
  8. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  9. STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Mulai

    Rp8.899.900

    STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  10. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  11. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  12. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  13. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
Daftar Harga harga las listrik mig Terbaru November 2026
RHINO Mesin Las Inverter MIGRp7.899.900
HUGONG MIG Inverter Welding Machine (Mesin Las)Rp23.999.900
DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)Rp20.999.900
Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)Rp1.899.900
RHINO Panasonic Type MIG Torch (Stang Las MIG)Rp789.900
Redbo Welding Machine Three Phase (Mesin Las Inverter)Rp9.499.900
Redbo Single Phase Welding Machine (Mesin Las)Rp7.099.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
STAHLWERK Vector Welding Machine All Purposes (Mesin Las)Rp8.899.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)